Weld Nut, #6-32, Tab Base, Steel, Plain, PK50

VALUE BRAND| Zoro #: G1509785| Mfr #: 1LAG3

$7.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1509785 Mfr #: 1LAG3
Fastener Finish: PlainFastener Thread Direction: Right Hand
Item: Weld NutBase Length: 23/32"
Base Width: 7/16"Base Dia.: -
Base Thickness: 3/32"Pilot Height: 0.034"
Pilot Dia.: 3/16"Pilot Hole Size: 13/64"
Center of Pilot Hole to Outside Edge: 0.188"Fastener Thread Type: UNC
Nut Style: Tab Base Weld Nut with Offset HoleDia./Thread Size: #6-32
Basic Material: SteelSystem of Measurement: Inch
Country of Origin (subject to change): Canada

Product Description

Weld Nut, Tab Base Weld Nut with Offset Hole, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Fastener Thread Type UNC, Base Length 23/32 In., Base Width 7/16 In., Base Dia. -, Base Thickness 3/32 In., Pilot Height 0.034 In., Pilot Dia. 3/16 In., Pilot Hole Size 13/64 In., Center of Pilot Hole to Outside Edge 0.188 In., Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.