20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

#8-32 Steel Round Base Weld Nut, 100 pk.

VALUE BRAND| Zoro #: G0660064| Mfr #: 1LAC3

$9.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0660064 Mfr #: 1LAC3
Basic Material: SteelFastener Finish: Plain
System of Measurement: InchFastener Thread Direction: Right Hand
Item: Weld NutDia./Thread Size: #8-32
Base Thickness: 0.031"Base Dia.: 23/32"
Barrel Head Height: 1/4"Barrel Dia.: 0.209"
Fastener Thread Type: UNCNut Style: Round Base Weld Nut
Country of Origin (subject to change): Multiple

Product Description

Weld Nut, Round Base Weld Nut, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size #8-32, Fastener Thread Type UNC, Base Dia. 23/32 In., Base Thickness 0.031 In., Barrel Head Height 1/4 In., Barrel Dia. 0.209 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.