KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 Stainless Steel Tab Base Weld Nut with Offset Hole, 10 pk.

VALUE BRAND| Zoro #: G1097171| Mfr #: 1LAE5

$4.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pilot Hole Size: 7/32"
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1097171 Mfr #: 1LAE5
Pilot Hole Size: 7/32"Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: #8-32Center of Pilot Hole to Outside Edge: 0.188"
Nut Style: Tab Base Weld Nut with Offset HoleBase Width: 7/16"
Basic Material: Stainless SteelFastener Thread Direction: Right Hand
Item: Weld NutPilot Dia.: 13/64"
Base Length: 5/8"Base Thickness: 3/32"
System of Measurement: InchPilot Height: 0.030"
Fastener Finish: PlainCountry of Origin (subject to change): Canada

Description

Weld Nut, Tab Base Weld Nut with Offset Hole, System of Measurement Inch, Stainless Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size #8-32, Fastener Thread Type UNC, Base Length 5/8 In., Base Width 7/16 In., Base Thickness 3/32 In., Pilot Height 0.030 In., Pilot Dia. 13/64 In., Pilot Hole Size 7/32 In., Center of Pilot Hole to Outside Edge 0.188 In., Package Quantity 10

Reviews