M6-1.00 Steel Tab Base Weld Nut with Projections, 50 pk.

VALUE BRAND| Zoro #: G0772335| Mfr #: 1LAJ2

$11.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Thickness: 3.20mm
Fastener Thread Direction: Right Hand
Base Dia.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0772335 Mfr #: 1LAJ2
Base Thickness: 3.20mmFastener Thread Direction: Right Hand
Base Dia.: -Pilot Hole Size: 8.00mm
Projection Width: 0.558"Fastener Thread Type: UNC (Coarse)
Nut Style: Tab Base Weld Nut with ProjectionsBasic Material: Steel
Dia./Thread Size: M6-1.00Base Length: 20.70mm
Base Width: 13.00mmWeld Projections: 1
Projection Height: 0.590"Fastener Finish: Plain
Pilot Dia.: 7.50mmItem: Weld Nut
Pilot Height: 1.30mmSystem of Measurement: Metric
Country of Origin (subject to change): Canada

Description

Weld Nut, Tab Base Weld Nut with Projections, System of Measurement Metric, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size M6-1.00, Fastener Thread Type UNC, Base Length 20.70mm, Base Width 13.00mm, Base Dia. -, Base Thickness 3.20mm, Pilot Height 1.30mm, Pilot Dia. 7.50mm, Pilot Hole Size 8.00mm, Weld Projections 1, Projection Width 0.558 In., Projection Height 0.590 In., Package Quantity 50

Reviews