10-24 x 0.345" Plain Steel Weld Studs, 100 pk.

VALUE BRAND| Zoro #: G0556306| Mfr #: 1LAK8

$6.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spade Length: -
Projection Width: 0.080"
Length under Head: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0556306 Mfr #: 1LAK8
Spade Length: -Projection Width: 0.080"
Length under Head: 3/8"Head Height: 0.063"
Head Dia.: 0.438"Material: steel
Thread Length: 0.345"Thread Size: 10-24
Package Quantity: 100Spade Height: -
Spade Width: -Thread Direction: Right Hand
Meets/Exceeds: -Type: Bottom Projection
Finish: PlainItem: Weld Stud
Projection Height: 0.030"Thread Type: UNC
Country of Origin (subject to change): Multiple

Description

Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 10-24, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.345 In, Length under Head 3/8 In, Head Dia 0.438 In, Head Height 0.063 In, Projection Width 0.080 In, Projection Height 0.030 In, Package 100

Reviews