10-24 x 0.437" Plain Steel Weld Studs, 100 pk.

VALUE BRAND| Zoro #: G1984805| Mfr #: 1LAP1

$7.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1984805 Mfr #: 1LAP1
Finish: PlainThread Direction: Right Hand
Item: Weld StudMaterial: steel
Type: Top ProjectionThread Size: 10-24
Thread Type: UNCThread Length: 0.437"
Length under Head: 7/16"Head Dia.: 0.375"
Head Height: 0.063"Projection Width: 0.080"
Projection Height: 0.030"Country of Origin (subject to change): United States

Product Description

Weld Stud, Top Projection, Steel, Plain Finish, Thread Size 10-24, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.437 In, Length under Head 7/16 In, Head Dia 0.375 In, Head Height 0.063 In, Projection Width 0.080 In, Projection Height 0.030 In, Package 100
Save 15%. Sign up for Z-mail.