BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

10-24 x 0.470" Plain Steel Weld Studs, 100 pk.

VALUE BRAND| Zoro #: G0940335| Mfr #: 1LAK9

$8.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Finish: Plain
Head Dia.: 0.438"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0940335 Mfr #: 1LAK9
Package Quantity: 100Finish: Plain
Head Dia.: 0.438"Type: Bottom Projection
Length under Head: 1/2"Spade Length: -
Thread Length: 0.470"Spade Height: -
Meets/Exceeds: -Projection Width: 0.080"
Thread Type: UNCMaterial: steel
Spade Width: -Thread Size: 10-24
Item: Weld StudThread Direction: Right Hand
Projection Height: 0.030"Head Height: 0.063"
Country of Origin (subject to change): United States

Description

Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 10-24, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.470 In, Length under Head 1/2 In, Head Dia 0.438 In, Head Height 0.063 In, Projection Width 0.080 In, Projection Height 0.030 In, Package 100

Reviews