KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10-24 x 0.720" Plain Steel Weld Studs, 100 pk.

VALUE BRAND| Zoro #: G1733724| Mfr #: 1LAL1

$7.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 0.720"
Type: Bottom Projection
Thread Size: 10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1733724 Mfr #: 1LAL1
Thread Length: 0.720"Type: Bottom Projection
Thread Size: 10-24Package Quantity: 100
Meets/Exceeds: -Head Height: 0.063"
Finish: PlainLength under Head: 3/4"
Spade Height: -Head Dia.: 0.438"
Item: Weld StudProjection Width: 0.080"
Projection Height: 0.030"Spade Length: -
Spade Width: -Material: steel
Thread Type: UNCThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 10-24, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.720 In, Length under Head 3/4 In, Head Dia 0.438 In, Head Height 0.063 In, Projection Width 0.080 In, Projection Height 0.030 In, Package 100

Reviews