Weld Stud, 10-32 x 0.470 In, PK100

VALUE BRAND| Zoro #: G1009206| Mfr #: 1LAL2

$6.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1009206 Mfr #: 1LAL2
Meets/Exceeds: -Finish: Plain
Thread Direction: Right HandMaterial: Steel
Item: Weld StudType: Bottom Projection
Thread Size: 10-32Thread Type: UNF
Thread Length: 0.470"Length under Head: 1/2"
Head Dia.: 0.438"Head Height: 0.063"
Projection Width: 0.080"Projection Height: 0.030"
Spade Length: -Spade Width: -
Spade Height: -Country of Origin (subject to change): United States

Product Description

Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 10-32, UNF Thread Type, Right Hand Thread Direction, Thread Length 0.470 In, Length under Head 1/2 In, Head Dia 0.438 In, Head Height 0.063 In, Projection Width 0.080 In, Projection Height 0.030 In, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.