1/2"-13 x 1.190" Plain Steel Weld Studs, 100 pk.

VALUE BRAND| Zoro #: G0256173| Mfr #: 1LAN9

$83.54 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0256173 Mfr #: 1LAN9
Item: Weld StudFinish: Plain
Thread Direction: Right HandMaterial: steel
Type: Bottom ProjectionThread Size: 1/2-13
Thread Type: UNCThread Length: 1.190"
Length under Head: 1-1/4"Head Dia.: 0.990"
Head Height: 0.141"Projection Width: 0.150"
Projection Height: 0.060"Country of Origin (subject to change): United States

Product Description

Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 1/2-13, UNC Thread Type, Right Hand Thread Direction, Thread Length 1.190 In, Length under Head 1 1/4 In, Head Dia 0.990 In, Head Height 0.141 In, Projection Width 0.150 In, Projection Height 0.060 In, Package 100
Save 15%. Sign up for Z-mail.