KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 x 0.335" Plain Steel Weld Studs, 100 pk.

VALUE BRAND| Zoro #: G2143872| Mfr #: 1LAL5

$10.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 0.335"
Type: Bottom Projection
Thread Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2143872 Mfr #: 1LAL5
Thread Length: 0.335"Type: Bottom Projection
Thread Size: 1/4-20Package Quantity: 100
Meets/Exceeds: -Head Height: 0.078"
Finish: PlainLength under Head: 3/8"
Spade Height: -Head Dia.: 0.563"
Item: Weld StudProjection Width: 0.100"
Projection Height: 0.040"Spade Length: -
Spade Width: -Material: steel
Thread Type: UNCThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 1/4-20, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.335 In, Length under Head 3/8 In, Head Dia 0.563 In, Head Height 0.078 In, Projection Width 0.100 In, Projection Height 0.040 In, Package 100

Reviews