1/4"-20 x 0.460" Plain Steel Weld Studs, 100 pk.

VALUE BRAND| Zoro #: G2390227| Mfr #: 1LAL6

$11.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2390227 Mfr #: 1LAL6
Material: steelItem: Weld Stud
Finish: PlainThread Direction: Right Hand
Type: Bottom ProjectionThread Size: 1/4-20
Thread Type: UNCThread Length: 0.460"
Length under Head: 1/2"Head Dia.: 0.563"
Head Height: 0.078"Projection Width: 0.100"
Projection Height: 0.040"Country of Origin (subject to change): Multiple

Product Description

Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 1/4-20, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.460 In, Length under Head 1/2 In, Head Dia 0.563 In, Head Height 0.078 In, Projection Width 0.100 In, Projection Height 0.040 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.