WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Weld Stud, 1/4-20 x 0.585 In, PK100

VALUE BRAND| Zoro #: G1008987| Mfr #: 1LAL7

$13.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Weld Stud
Material: steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1008987 Mfr #: 1LAL7
Finish: PlainItem: Weld Stud
Material: steelPackage Quantity: 100
Thread Size: 1/4-20Type: Bottom Projection
Thread Length: 0.585"Thread Type: UNC
Thread Direction: Right HandLength under Head: 5/8"
Head Dia.: 0.563"Head Height: 0.078"
Projection Width: 0.100"Projection Height: 0.040"
Country of Origin (subject to change): United States

Product Description

Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 1/4-20, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.585 In, Length under Head 5/8 In, Head Dia 0.563 In, Head Height 0.078 In, Projection Width 0.100 In, Projection Height 0.040 In, Package 100

Product Reviews