Weld Stud, 1/4-20 x 0.672 In, PK100

VALUE BRAND| Zoro #: G2392896| Mfr #: 1LAP3

$12.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2392896 Mfr #: 1LAP3
Meets/Exceeds: -Finish: Plain
Thread Direction: Right HandMaterial: Steel
Item: Weld StudType: Top Projection
Thread Size: 1/4-20Thread Type: UNC
Thread Length: 0.672"Length under Head: 43/64"
Head Dia.: 0.498"Head Height: 0.078"
Projection Width: 0.100"Projection Height: 0.040"
Spade Length: -Spade Width: -
Spade Height: -Country of Origin (subject to change): Multiple

Product Description

Weld Stud, Top Projection, Steel, Plain Finish, Thread Size 1/4-20, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.672 In, Length under Head 43/64 In, Head Dia 0.498 In, Head Height 0.078 In, Projection Width 0.100 In, Projection Height 0.040 In, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.