1/4"-20 x 0.710" Plain Steel Weld Studs, 100 pk.

VALUE BRAND| Zoro #: G1415933| Mfr #: 1LAL8

$14.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Finish: Plain
Head Dia.: 0.563"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415933 Mfr #: 1LAL8
Package Quantity: 100Finish: Plain
Head Dia.: 0.563"Type: Bottom Projection
Length under Head: 3/4"Spade Length: -
Thread Length: 0.710"Spade Height: -
Meets/Exceeds: -Projection Width: 0.100"
Thread Type: UNCMaterial: steel
Spade Width: -Thread Size: 1/4-20
Item: Weld StudThread Direction: Right Hand
Projection Height: 0.040"Head Height: 0.078"
Country of Origin (subject to change): United States

Description

Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 1/4-20, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.710 In, Length under Head 3/4 In, Head Dia 0.563 In, Head Height 0.078 In, Projection Width 0.100 In, Projection Height 0.040 In, Package 100

Reviews