Weld Stud, 3/8-16 x 1.200 In, PK100

VALUE BRAND| Zoro #: G0528071| Mfr #: 1LAN8

$57.19 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0528071 Mfr #: 1LAN8
Meets/Exceeds: -Finish: Plain
Thread Direction: Right HandMaterial: Steel
Item: Weld StudType: Bottom Projection
Thread Size: 3/8-16Thread Type: UNC
Thread Length: 1.200"Length under Head: 1-1/4"
Head Dia.: 0.865"Head Height: 0.109"
Projection Width: 0.130"Projection Height: 0.050"
Spade Length: -Spade Width: -
Spade Height: -Country of Origin (subject to change): Multiple

Product Description

Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 3/8-16, UNC Thread Type, Right Hand Thread Direction, Thread Length 1.200 In, Length under Head 1 1/4 In, Head Dia 0.865 In, Head Height 0.109 In, Projection Width 0.130 In, Projection Height 0.050 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.