5/16"-18 x 0.580" Plain Steel Weld Studs, 100 pk.

VALUE BRAND| Zoro #: G0768494| Mfr #: 1LAN3

$41.21 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spade Length: -
Projection Width: 0.120"
Length under Head: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0768494 Mfr #: 1LAN3
Spade Length: -Projection Width: 0.120"
Length under Head: 5/8"Head Height: 0.094"
Head Dia.: 0.740"Material: steel
Thread Length: 0.580"Thread Size: 5/16-18
Package Quantity: 100Spade Height: -
Spade Width: -Thread Direction: Right Hand
Meets/Exceeds: -Type: Bottom Projection
Finish: PlainItem: Weld Stud
Projection Height: 0.045"Thread Type: UNC
Country of Origin (subject to change): Canada

Description

Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 5/16-18, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.580 In, Length under Head 5/8 In, Head Dia 0.740 In, Head Height 0.094 In, Projection Width 0.120 In, Projection Height 0.045 In, Package 100

Reviews