Zoro Select
Weld Stud, 5/16"-18, 0.844 in, Bottom Projection, Steel, Black OxideFinish, 100 PK
Mfr # 1LAN4
Zoro # G0653956
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Projection
- Threaded Rod Material Steel
- Thread Class 2A
- Threaded Rod Thread Type UNC
- Min. Tensile Strength 60,000 psi
Explore More Products
- ZORO SELECT Weld Stud, 1/4"-20, 0.703 in, Bottom Projection, Steel, Black OxideFinish, 100 PK 1LAL7
- ZORO SELECT Weld Stud, #10-24, 0.813 in, Bottom Projection, Steel, Black OxideFinish, 100 PK 1LAN1
- ZORO SELECT Weld Stud, 1/4"-20, 0.953 in, Bottom Projection, Steel, Black OxideFinish, 100 PK 1LAK4
- ZORO SELECT Weld Stud, 1/4"-20, 1/2 in, Top Projection, Steel, Black OxideFinish, 100 PK 1LAP2
- ZORO SELECT Weld Stud, 5/16"-18, 0.75 in, Top Projection, Steel, Black OxideFinish, 50 PK 1LAP5
- ZORO SELECT Weld Stud, #10-32, 0.578 in + adhesive backing, Adhesive Backed, Nylon, Plain Finish, 25 PK 011032ABTS050
- ZORO SELECT Multi-Material Screws, 5/16-18x2, PK600, 5/16-18 x 2 in, 2 in, Projections Under Head, Steel, 600 PK 3132WB
- ZORO SELECT Weld Stud, #8-32, 1/2 in, Right-Angle, Steel, Black OxideFinish, 50 PK 1LAP8
- ZORO SELECT Self-Clinching Stud, 10-32X3/4, 3/4", Round - Self Clinching - Blind Hole, Steel, 1000 PK 1112SCBSO
- NEWPORT FASTENERS #10-24 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK NFV21102-100
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/4 in, CFL, Steel, Plain Finish, 100 PK 101-010-180-G100
- Zoro Select Weld & Self-Clinching Studs