LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

5/16"-18 x 0.955" Plain Steel Weld Studs, 100 pk.

VALUE BRAND| Zoro #: G1288567| Mfr #: 1LAN5

$40.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Finish: Plain
Head Dia.: 0.740"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288567 Mfr #: 1LAN5
Package Quantity: 100Finish: Plain
Head Dia.: 0.740"Type: Bottom Projection
Length under Head: 1"Spade Length: -
Thread Length: 0.955"Spade Height: -
Meets/Exceeds: -Projection Width: 0.120"
Thread Type: UNCMaterial: steel
Spade Width: -Thread Size: 5/16-18
Item: Weld StudThread Direction: Right Hand
Projection Height: 0.045"Head Height: 0.094"
Country of Origin (subject to change): Multiple

Description

Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 5/16-18, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.955 In, Length under Head 1 In, Head Dia 0.740 In, Head Height 0.094 In, Projection Width 0.120 In, Projection Height 0.045 In, Package 100

Reviews