KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 x 1.955" Plain Steel Weld Studs, 100 pk.

VALUE BRAND| Zoro #: G0268667| Mfr #: 1LAN6

$63.20 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 1.955"
Type: Bottom Projection
Thread Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268667 Mfr #: 1LAN6
Thread Length: 1.955"Type: Bottom Projection
Thread Size: 5/16-18Package Quantity: 100
Meets/Exceeds: -Head Height: 0.094"
Finish: PlainLength under Head: 2"
Spade Height: -Head Dia.: 0.740"
Item: Weld StudProjection Width: 0.120"
Projection Height: 0.045"Spade Length: -
Spade Width: -Material: steel
Thread Type: UNCThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 5/16-18, UNC Thread Type, Right Hand Thread Direction, Thread Length 1.955 In, Length under Head 2 In, Head Dia 0.740 In, Head Height 0.094 In, Projection Width 0.120 In, Projection Height 0.045 In, Package 100

Reviews