6-32 x 0.605" Plain Steel Weld Studs, 100 pk.

VALUE BRAND| Zoro #: G1651124| Mfr #: 1LAK4

$5.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651124 Mfr #: 1LAK4
Finish: PlainItem: Weld Stud
Thread Direction: Right HandMaterial: steel
Type: Bottom ProjectionThread Size: 6-32
Thread Type: UNCThread Length: 0.605"
Length under Head: 5/8"Head Dia.: 0.313"
Head Height: 0.047"Projection Width: 0.050"
Projection Height: 0.020"Country of Origin (subject to change): United States

Product Description

Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 6-32, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.605 In, Length under Head 5/8 In, Head Dia 0.313 In, Head Height 0.047 In, Projection Width 0.050 In, Projection Height 0.020 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.