KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

8-32 x 0.350" Plain Steel Weld Studs, 100 pk.

VALUE BRAND| Zoro #: G1263771| Mfr #: 1LAK5

$5.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 0.350"
Type: Bottom Projection
Thread Size: 8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263771 Mfr #: 1LAK5
Thread Length: 0.350"Type: Bottom Projection
Thread Size: 8-32Package Quantity: 100
Meets/Exceeds: -Head Height: 0.063"
Finish: PlainLength under Head: 3/8"
Spade Height: -Head Dia.: 0.375"
Item: Weld StudProjection Width: 0.070"
Projection Height: 0.025"Spade Length: -
Spade Width: -Material: steel
Thread Type: UNCThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 8-32, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.350 In, Length under Head 3/8 In, Head Dia 0.375 In, Head Height 0.063 In, Projection Width 0.070 In, Projection Height 0.025 In, Package 100

Reviews