JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

8-32 x 0.725" Plain Steel Weld Studs, 100 pk.

VALUE BRAND| Zoro #: G1878983| Mfr #: 1LAK6

$5.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1878983 Mfr #: 1LAK6
Thread Direction: Right HandItem: Weld Stud
Finish: PlainMaterial: steel
Type: Bottom ProjectionThread Size: 8-32
Thread Type: UNCThread Length: 0.725"
Length under Head: 3/4"Head Dia.: 0.375"
Head Height: 0.063"Projection Width: 0.070"
Projection Height: 0.025"Country of Origin (subject to change): United States

Product Description

Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 8-32, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.725 In, Length under Head 3/4 In, Head Dia 0.375 In, Head Height 0.063 In, Projection Width 0.070 In, Projection Height 0.025 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.