10-24 x 0.687" Plain Steel Weld Studs, 50 pk.

VALUE BRAND| Zoro #: G2160322| Mfr #: 1LAP9

$10.63 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spade Length: 11/16"
Projection Width: -
Length under Head: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2160322 Mfr #: 1LAP9
Spade Length: 11/16"Projection Width: -
Length under Head: -Head Dia.: -
Material: steelThread Length: 0.687"
Thread Size: 10-24Package Quantity: 50
Spade Height: 1/16"Spade Width: 5/16"
Thread Direction: Right HandMeets/Exceeds: -
Type: Right-AngleFinish: Plain
Item: Weld StudProjection Height: -
Thread Type: UNCCountry of Origin (subject to change): Multiple

Description

Weld Stud, Right-Angle, Steel, Plain Finish, Thread Size 10-24, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.687 In, Spade Length 11/16 In, Spade Width 5/16 In, Spade Height 1/16 In, Package 50

Reviews