KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10-32 x 0.437" Plain Steel Weld Studs, 50 pk.

VALUE BRAND| Zoro #: G0723396| Mfr #: 1LAR2

$12.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Right-Angle
Thread Size: 10-32
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723396 Mfr #: 1LAR2
Type: Right-AngleThread Size: 10-32
Package Quantity: 50Spade Height: 1/16"
Head Dia.: -Finish: Plain
Meets/Exceeds: -Length under Head: -
Thread Type: UNFItem: Weld Stud
Projection Width: -Projection Height: -
Spade Length: 11/16"Spade Width: 11/32"
Material: steelThread Length: 0.437"
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Weld Stud, Right-Angle, Steel, Plain Finish, Thread Size 10-32, UNF Thread Type, Right Hand Thread Direction, Thread Length 0.437 In, Spade Length 11/16 In, Spade Width 11/32 In, Spade Height 1/16 In, Package 50

Reviews