1/4"-20 x 0.406" Plain Steel Weld Studs, 25 pk.

VALUE BRAND| Zoro #: G1912924| Mfr #: 1LAR3

$7.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Finish: Plain
Head Dia.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912924 Mfr #: 1LAR3
Package Quantity: 25Finish: Plain
Head Dia.: -Type: Right-Angle
Length under Head: -Spade Length: 3/4"
Thread Length: 0.406"Spade Height: 3/32"
Meets/Exceeds: -Projection Width: -
Thread Type: UNCMaterial: steel
Spade Width: 3/8"Thread Size: 1/4-20
Item: Weld StudThread Direction: Right Hand
Projection Height: -Country of Origin (subject to change): Multiple

Description

Weld Stud, Right-Angle, Steel, Plain Finish, Thread Size 1/4-20, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.406 In, Spade Length 3/4 In, Spade Width 3/8 In, Spade Height 3/32 In, Package 25

Reviews