KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 x 0.531" Plain Steel Weld Studs, 25 pk.

VALUE BRAND| Zoro #: G1833526| Mfr #: 1LAR4

$8.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spade Length: 3/4"
Projection Width: -
Length under Head: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1833526 Mfr #: 1LAR4
Spade Length: 3/4"Projection Width: -
Length under Head: -Head Dia.: -
Material: steelThread Length: 0.531"
Thread Size: 1/4-20Package Quantity: 25
Spade Height: 3/32"Spade Width: 3/8"
Thread Direction: Right HandMeets/Exceeds: -
Type: Right-AngleFinish: Plain
Item: Weld StudProjection Height: -
Thread Type: UNCCountry of Origin (subject to change): Multiple

Description

Weld Stud, Right-Angle, Steel, Plain Finish, Thread Size 1/4-20, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.531 In, Spade Length 3/4 In, Spade Width 3/8 In, Spade Height 3/32 In, Package 25

Reviews