8-32 x 0.312" Plain Steel Weld Studs, 50 pk.

VALUE BRAND| Zoro #: G1086066| Mfr #: 1LAP6

$11.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spade Length: 5/8"
Projection Width: -
Length under Head: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1086066 Mfr #: 1LAP6
Spade Length: 5/8"Projection Width: -
Length under Head: -Head Dia.: -
Material: steelThread Length: 0.312"
Thread Size: 8-32Package Quantity: 50
Spade Height: 1/16"Spade Width: 1/4"
Thread Direction: Right HandMeets/Exceeds: -
Type: Right-AngleFinish: Plain
Item: Weld StudProjection Height: -
Thread Type: UNCCountry of Origin (subject to change): Multiple

Description

Weld Stud, Right-Angle, Steel, Plain Finish, Thread Size 8-32, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.312 In, Spade Length 5/8 In, Spade Width 1/4 In, Spade Height 1/16 In, Package 50

Reviews