Weld Stud, Right-Angle, 8-32, PK50

VALUE BRAND| Zoro #: G1289127| Mfr #: 1LAP7

$10.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1289127 Mfr #: 1LAP7
Meets/Exceeds: -Finish: Plain
Thread Direction: Right HandMaterial: Steel
Item: Weld StudType: Right-Angle
Thread Size: 8-32Thread Type: UNC
Thread Length: 0.437"Length under Head: -
Head Dia.: -Projection Width: -
Projection Height: -Spade Length: 5/8"
Spade Width: 1/4"Spade Height: 1/16"
Country of Origin (subject to change): Multiple

Product Description

Weld Stud, Right-Angle, Steel, Plain Finish, Thread Size 8-32, UNC Thread Type, Right Hand Thread Direction, Thread Length 0.437 In, Spade Length 5/8 In, Spade Width 1/4 In, Spade Height 1/16 In, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.