KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weld Tip Mixer, 4 In, Use w/2CZD3, 2CZD4

VALUE BRAND| Zoro #: G1031475| Mfr #: 2CZD2

$45.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 4"
Item: Welding Tip Mixer
For Use With: 2CZD3, 2CZD4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1031475 Mfr #: 2CZD2
Size: 4"Item: Welding Tip Mixer
For Use With: 2CZD3, 2CZD4Country of Origin (subject to change): China

Description

Welding Tip Mixer, Size 4 In., For Use With 2CZD3, G0608386

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews