Weldable Door Pull, Steel, 6-1/2 In. L

VALUE BRAND| Zoro #: G2409251| Mfr #: 1WAE3

$1.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Projection: 1-1/4"
Color: natural
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409251 Mfr #: 1WAE3
Projection: 1-1/4"Color: natural
Finish: NaturalOverall Length: 6-1/2"
Item: Pull HandleHardware: Included
Mounting Type: Weld-OnLoad Rated (Y/N): N
Grip Dia.: 3/4"Material: steel
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Weld-On, Material Steel, Finish Natural, Projection 1-1/4 In., Grip Dia. 3/4 In., Overall Length 6-1/2 In., Natural, Hardware Included

Reviews