Welding Tip, Size 1, Acetylene

VALUE BRAND| Zoro #: G1189483| Mfr #: 2CZC6

$4.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1189483 Mfr #: 2CZC6
Item: Welding TipSize: 1
Series: 23-A-90Gas Service: Acetylene
Welds Up To: 1/32"Country of Origin (subject to change): China

Product Description

Welding Tip, 23-A-90, Size 1, Gas Service Acetylene, Welds Up To 1/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.