KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Welding Tip, Size 5, Acetylene

VALUE BRAND| Zoro #: G1850335| Mfr #: 2CZC9

$5.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 23-A-90
Gas Service: Acetylene
Item: Welding Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1850335 Mfr #: 2CZC9
Series: 23-A-90Gas Service: Acetylene
Item: Welding TipSize: 5
Welds Up To: 1/8"Country of Origin (subject to change): China

Description

Welding Tip, 23-A-90, Size 5, Gas Service Acetylene, Welds Up To 1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews