Wheel Bolt, Zinc, M12-1.25x32mm L, PK25

VALUE BRAND| Zoro #: G2239431| Mfr #: 610-240

$565.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2239431 Mfr #: 610-240
Material: Alloy steelFinish: zinc
Item: Wheel BoltShoulder Length: 10mm
Type: Serrated ShoulderThread Size: M12-1.25
Length: 32mmCountry of Origin (subject to change): United States

Product Description

Wheel Bolt, Serrated Shoulder, Material Alloy Steel, Thread Size M12-1.25, Zinc Finish, Length 32mm
Save 15%. Sign up for Z-mail.