20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Wheel Bolt, Zinc, M12-1.25x41.5mm L, PK25

VALUE BRAND| Zoro #: G1370966| Mfr #: 610-320

$45.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1370966 Mfr #: 610-320
Finish: ZincMaterial: Alloy Steel
Item: Wheel BoltType: Serrated Shoulder
Thread Size: M12-1.25Length: 41.5mm
Shoulder Length: 14mmCountry of Origin (subject to change): United States

Product Description

Wheel Bolt, Serrated Shoulder, Material Alloy Steel, Thread Size M12-1.25, Zinc Finish, Length 41.5mm

Product Reviews

Save 15%. Sign up for Z-mail.