Wheel Bolt, Zinc, M12-1.25x42mm L, PK25

VALUE BRAND| Zoro #: G1328905| Mfr #: 610-378

$49.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1328905 Mfr #: 610-378
Finish: ZincMaterial: Alloy Steel
Item: Wheel BoltLength: 42mm
Shoulder Length: 13.5mmType: Serrated Shoulder
Thread Size: M12-1.25Country of Origin (subject to change): United States

Product Description

Wheel Bolt, Serrated Shoulder, Material Alloy Steel, Thread Size M12-1.25, Zinc Finish, Length 42mm

Product Reviews

Save 15%. Sign up for Z-mail.