Wheel Bolt, Zinc, M12-1.5x40mm L, PK25

VALUE BRAND| Zoro #: G0425205| Mfr #: 610-266

$51.29 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Wheel Bolt
Shoulder Length: 8mm
Finish: zinc
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0425205 Mfr #: 610-266
Item: Wheel BoltShoulder Length: 8mm
Finish: zincType: Serrated Shoulder
Length: 40mmThread Size: M12-1.5
Material: Alloy steelCountry of Origin (subject to change): Taiwan

Product Description

Wheel Bolt, Serrated Shoulder, Material Alloy Steel, Thread Size M12-1.5, Zinc Finish, Length 40mm

Product Reviews