JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Wheel Bolt, Zinc, M12-1.5x42mm L, PK25

VALUE BRAND| Zoro #: G1285401| Mfr #: 610-360

$58.14 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1285401 Mfr #: 610-360
Item: Wheel BoltFinish: zinc
Material: Alloy steelShoulder Length: 11mm
Type: Serrated ShoulderThread Size: M12-1.5
Length: 42mmCountry of Origin (subject to change): United States

Product Description

Wheel Bolt, Serrated Shoulder, Material Alloy Steel, Thread Size M12-1.5, Zinc Finish, Length 42mm

Product Reviews

Save 15%. Sign up for Z-mail.