Wheel Bolt, Zinc, M12-1.5x45mm L, PK25

VALUE BRAND| Zoro #: G1846966| Mfr #: 610-414

$67.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1846966 Mfr #: 610-414
Material: Alloy steelFinish: zinc
Item: Wheel BoltType: Serrated Shoulder
Shoulder Length: 10.5mmThread Size: M12-1.5
Length: 45mmCountry of Origin (subject to change): United States

Product Description

Wheel Bolt, Serrated Shoulder, Material Alloy Steel, Thread Size M12-1.5, Zinc Finish, Length 45mm
Save 15%. Sign up for Z-mail.