JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wheel Bolt, Zinc, M12-1.5x46mm L, PK25

VALUE BRAND| Zoro #: G2015492| Mfr #: 610-410

$112.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2015492 Mfr #: 610-410
Item: Wheel BoltMaterial: Alloy steel
Finish: zincShoulder Length: 23mm
Thread Size: M12-1.5Length: 46mm
Country of Origin (subject to change): United States

Product Description

Wheel Bolt, Material Alloy Steel, Thread Size M12-1.5, Length 46mm, Shoulder Length 23mm, Zinc Finish, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.