BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Wheel Nut, Hex Cap Nut, 1/2-20, 13/8"L, PK25

VALUE BRAND| Zoro #: G1161912| Mfr #: 611-098

$52.24 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Wheel Nut
System of Measurement: Inch
Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161912 Mfr #: 611-098
Item: Wheel NutSystem of Measurement: Inch
Basic Material: SteelMaterial Grade: Grade 5
Fastener Thread Direction: Right HandFastener Finish: Chrome Plated
Dia./Thread Size: 1/2"-20Nut Style: Hex Cap Nut
Width Across Flats: 3/4"Country of Origin (subject to change): United States

Description

Wheel Nut, Hex Cap Nut, System of Measurement Inch, Steel, Fastener Finish Chrome Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-20, Material Grade Grade 5, Width Across Flats 3/4 In., Package Quantity 25

Reviews