Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Wheel Nut, Hex Cap Nut, 1/2-20, 15/8"L, PK25

VALUE BRAND| Zoro #: G0575967| Mfr #: 611-094

$77.53 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Wheel Nut
System of Measurement: Inch
Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575967 Mfr #: 611-094
Item: Wheel NutSystem of Measurement: Inch
Basic Material: Stainless SteelMaterial Grade: Grade 5
Fastener Thread Direction: Right HandDia./Thread Size: 1/2"-20
Nut Style: Hex Cap NutWidth Across Flats: 3/4"
Country of Origin (subject to change): United States

Description

Wheel Nut, Hex Cap Nut, System of Measurement Inch, Stainless Steel, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-20, Material Grade Grade 5, Width Across Flats 3/4 In., Package Quantity 25

Reviews