Shop Alternate Products
This Product is Discontinued
Zoro Select
Wheel Nut, Hex Cap Nut, 1/2-20, PK25 (Discontinued)
Mfr # 611-122
Zoro # G1178572
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/2"-20
- Nut Style Hex Cap Nut
- Basic Material Stainless Steel
- Fastener Thread Direction Right Hand