Wheel Nut, Hex Cap Nut, M12x1.25, PK15

VALUE BRAND| Zoro #: G0873774| Mfr #: 611-099

$37.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0873774 Mfr #: 611-099
Fastener Thread Direction: Right HandItem: Wheel Nut
Fastener Finish: Chrome PlatedNut Style: Hex Cap Nut
Width Across Flats: 21.00mmDia./Thread Size: M12-1.25
Basic Material: SteelSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Product Description

Wheel Nut, Hex Cap Nut, System of Measurement Metric, Steel, Fastener Finish Chrome Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M12-1.25, Width Across Flats 21.00mm, Package Quantity 15

Product Reviews

Save 15%. Sign up for Z-mail.