BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Wheel Nut, Hex Nut, 1/2-20, 9/16 In L, PK50

VALUE BRAND| Zoro #: G2453771| Mfr #: 611-027

$35.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Thread Direction: Right Hand
Dia./Thread Size: 1/2"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453771 Mfr #: 611-027
Basic Material: SteelFastener Thread Direction: Right Hand
Dia./Thread Size: 1/2"-20Fastener Finish: Zinc Plated
Material Grade: Grade 5Nut Style: Hex Wheel Nut
System of Measurement: InchItem: Wheel Nut
Width Across Flats: 3/4"Country of Origin (subject to change): United States

Description

Wheel Nut, Hex Wheel Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-20, Material Grade Grade 5, Width Across Flats 3/4 In., Package Quantity 50

Reviews