JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wheel Nut, Hex Nut, M12x1.25, 16mm L, PK50

VALUE BRAND| Zoro #: G1084851| Mfr #: 611-065

$80.40 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1084851 Mfr #: 611-065
Item: Wheel NutFastener Thread Direction: Right Hand
Width Across Flats: 21.00mmDia./Thread Size: M12-1.25
Basic Material: SteelSystem of Measurement: Metric
Fastener Finish: Zinc PlatedNut Style: Hex Wheel Nut
Country of Origin (subject to change): United States

Product Description

Wheel Nut, Hex Wheel Nut, System of Measurement Metric, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M12-1.25, Width Across Flats 21.00mm, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.