KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wheel Nut, Hex Nut, M12x1.50, 14mm L, PK25

VALUE BRAND| Zoro #: G1477052| Mfr #: 611-062

$18.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Item: Wheel Nut
Dia./Thread Size: M12-1.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477052 Mfr #: 611-062
Fastener Thread Direction: Right HandItem: Wheel Nut
Dia./Thread Size: M12-1.50Width Across Flats: 19.00mm
Nut Style: Hex Wheel NutSystem of Measurement: Metric
Basic Material: SteelFastener Finish: Zinc Plated
Country of Origin (subject to change): United States

Description

Wheel Nut, Hex Wheel Nut, System of Measurement Metric, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M12-1.50, Width Across Flats 19.00mm, Package Quantity 25

Reviews