Wheel Nut, Hex Nut, M12x1.50, 16mm L, PK25

VALUE BRAND| Zoro #: G0644497| Mfr #: 611-066

$21.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Thread Direction: Right Hand
Dia./Thread Size: M12-1.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0644497 Mfr #: 611-066
Basic Material: SteelFastener Thread Direction: Right Hand
Dia./Thread Size: M12-1.50Fastener Finish: Zinc Plated
Nut Style: Hex Wheel NutSystem of Measurement: Metric
Item: Wheel NutWidth Across Flats: 21.00mm
Country of Origin (subject to change): United States

Description

Wheel Nut, Hex Wheel Nut, System of Measurement Metric, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M12-1.50, Width Across Flats 21.00mm, Package Quantity 25

Reviews