Wheel Nut, Hex w/Ext Thread, M14x1.5, PK15

VALUE BRAND| Zoro #: G0914986| Mfr #: 611-115

$47.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0914986 Mfr #: 611-115
Fastener Thread Direction: Right HandItem: Wheel Nut
Nut Style: Hex Wheel Nut with External ThreadWidth Across Flats: 22.00mm
Fastener Finish: Zinc YellowDia./Thread Size: M14-1.50
Basic Material: SteelSystem of Measurement: Metric
Country of Origin (subject to change): United States

Product Description

Wheel Nut, Hex Wheel Nut with External Thread, System of Measurement Metric, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size M14-1.50, Width Across Flats 22.00mm, Package Quantity 15

Product Reviews

Save 15%. Sign up for Z-mail.