KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wheelchair, 350 lb, 22 In Seat, Silver/Navy

VALUE BRAND| Zoro #: G1273097| Mfr #: MDS806850

$682.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Removable Desk Length Arms and Swing Away, Detachable Elevating Leg Rests, Vinyl Upholstered Seat and Seat Back
Item: Wheelchair
For Use With: Mfr. No. MSCPRC22218, MDS85197A, MDS85189, MDS85183, MDS85181U, MDS85190
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1273097 Mfr #: MDS806850
Includes: Removable Desk Length Arms and Swing Away, Detachable Elevating Leg Rests, Vinyl Upholstered Seat and Seat BackItem: Wheelchair
For Use With: Mfr. No. MSCPRC22218, MDS85197A, MDS85189, MDS85183, MDS85181U, MDS85190Color: Silver/Navy
Front Wheels: 2Rear Wheels: 2
Seat Width: 22"Industry Type: Healthcare
Seat Depth: 18"Standards: HCPCS Code K0007
Weight Capacity: 350 lb.Country of Origin (subject to change): China

Description

Wheelchair, Seat Width 22 In., Seat Depth 18 In., Weight Capacity 350 lb., Rear Wheels 2, Front Wheels 2, Color Silver/Navy, For Use With Mfr. No. MSCPRC22218, MDS85197A, MDS85189, MDS85183, MDS85181U, MDS85190, Standards HCPCS Code K0007, Includes Removable Desk Length Arms and Swing Away, Detachable Elevating Leg Rests, Vinyl Upholstered Seat and Seat Back

Reviews